Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open House Feather Flag, 2x8 Ft, Nylon

  • Mfr # 916

  • Zoro # G0206683


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Legend
Open House
Overall Height
2 ft
Indoor/Outdoor
Indoor, Outdoor
Material
Nylon
Height
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916
Zoro #
G0206683
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 ft
Height
2 ft
Width
8 ft
Min. Flagpole Height
12 ft
Overall Width
8 ft
Compatible Flagpole Height - Minimum
12 ft

Details

Legend
Open House
Item
Feather Flag
Indoor/Outdoor
Indoor, Outdoor
Material
Nylon
Style
Header and Grommets, Screen Printed, Single/Reverse Image
Features
Header and Grommets, Screen Printed, Single/Reverse Image
Product Type
Feather Flag
Subject Matter
Open House
For Location
Indoor, Outdoor
Flag Material
Nylon

Description

Feather Flag, Open House, Indoor, Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 2 ft, Width 8 ft, Min. Flagpole Height 12 ft, Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.