Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pennant String, Multicolor, 100 ft.

  • Mfr # 491100

  • Zoro # G8921044


product price: $26.89
/ea

Key Features

Color
Multicolor
Overall Height
16 1/2 in
Material
Polyester
Height
16 1/2 in
Width
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491100
Zoro #
G8921044
UPC #
00026427076541
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Height
16 1/2 in
Width
11 1/2 in
Overall Length
100 ft
Overall Width
11 1/2 in

Details

Item
Pennants
Color
Multicolor
Material
Polyester
Number of Pennants/String
48
Number of Pennants Included
48

Description

Pennants, Color Multicolor, Material Polyester, Overall Length 100 ft, Height 16 1/2 in, Width 11 1/2 in, Number of Pennants/String 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.