POW-MIA Flag, Military, 12 in. H, 18 in. W

  • Mfr # 377984

  • Zoro # G413355718


product price: $17.89
/ea

Key Features

Overall Height
12 in
Features
Graphic Showing Reverse on Back Side
Product Type
Armed Forces Flag
Subject Matter
POW-MIA
Compatible Flagpole Height - Minimum
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377984
Zoro #
G413355718
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Compatible Flagpole Height - Minimum
6 ft
Overall Width
18 in

Details

Item
POW-MIA Flag
Features
Graphic Showing Reverse on Back Side
Product Type
Armed Forces Flag
Subject Matter
POW-MIA
For Location
Indoor, Outdoor
Series
Nyl-Glo(R)
Flag Type
Military
Flag Material
Nylon

Description

Flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.