Zoro Homepage

POW-MIA Flag, Military, 2 ft. H, 3 ft. W

  • Mfr # 377986

  • Zoro # G913355652


product price: $24.89
/ea

Key Features

Overall Height
2 ft
Features
Graphic Showing Reverse on Back Side
Series
Nyl-Glo(R)
For Location
Indoor, Outdoor
Flag Type
Military
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377986
Zoro #
G913355652
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 ft
Overall Width
3 ft
Compatible Flagpole Height - Minimum
12 ft

Details

Item
POW-MIA Flag
Features
Graphic Showing Reverse on Back Side
Series
Nyl-Glo(R)
For Location
Indoor, Outdoor
Flag Type
Military
Subject Matter
POW-MIA
Flag Material
Nylon
Product Type
Armed Forces Flag

Description

Flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.