Zoro Homepage

Pride Flag, 3 ft. H, 5 ft. W

  • Mfr # 272413

  • Zoro # G713355715


product price: $32.59
/ea

Key Features

Overall Height
3 ft
Subject Matter
Pride
Overall Width
5 ft
Header Material
Polyester
Product Type
Awareness Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272413
Zoro #
G713355715
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Overall Width
5 ft
Compatible Flagpole Height - Minimum
18 ft
Compatible Flagpole Height - Maximum
25 ft

Details

Item
Pride Flag
Subject Matter
Pride
Header Material
Polyester
Product Type
Awareness Flag
Flag Type
Specialty
Series
Nyl-Glo(R)
Includes Header and Grommets
Header and Grommets Included
Flag Material
Nylon
For Location
Indoor, Outdoor

Description

Flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.