Zoro Homepage

Pride Flag, Specialty, 12 in. H, 18 in. W

  • Mfr # 272410

  • Zoro # G813355745


product price: $13.79
/ea

Key Features

Overall Height
12 in
Subject Matter
Pride
For Location
Indoor, Outdoor
Header Material
Polyester
Flag Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272410
Zoro #
G813355745
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
18 in
Compatible Flagpole Height - Minimum
6 ft

Details

Item
Pride Flag
Subject Matter
Pride
For Location
Indoor, Outdoor
Header Material
Polyester
Flag Material
Nylon
Series
Nyl-Glo(R)
Includes Header and Grommets
Header and Grommets Included
Flag Type
Specialty
Product Type
Awareness Flag

Description

Flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.