Pride Flag, Specialty, 2 ft. H, 3 ft. W
Mfr # 272412
Zoro # G513355748
product price: $30.79
/eaKey Features
Overall Height
2 ft
Compatible Flagpole Height - Minimum
12 ft
Includes Header and Grommets
Header and Grommets Included
Overall Width
3 ft
Series
Nyl-Glo(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
272412
Zoro #
G513355748
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 ft
Compatible Flagpole Height - Minimum
12 ft
Overall Width
3 ft
Details
Item
Pride Flag
Includes Header and Grommets
Header and Grommets Included
Series
Nyl-Glo(R)
Product Type
Awareness Flag
Flag Type
Specialty
Flag Material
Nylon
For Location
Indoor, Outdoor
Subject Matter
Pride
Header Material
Polyester
Description
Flag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.