Zoro Homepage

Solar Light, 20 to 25 ft. Alum Flag Poles

  • Mfr # 2472

  • Zoro # G8921035


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
13 1/4 in
Material
Polypropylene
Height
1 13/16 in
Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2472
Zoro #
G8921035
UPC #
026427090585
Country of Origin
China

Dimensions

Overall Height
13 1/4 in
Height
1 13/16 in
Diameter
10 in
Overall Length
11 3/8 in
Overall Diameter
10 in
Overall Width
9 3/8 in

Details

Item
Solar Light
Color
Gray
Material
Polypropylene
Includes
(3) Solar Rechargeable Batteries
Type
Solar Powered
For Use With
20 to 25 ft Aluminum Flag Poles
Finish
Brushed
Compatible Product Type
20 to 25 ft Aluminum Flag Poles
Product Type
Solar Light

Description

Solar Light, Solar Powered, Height 1 13/16 in, Diameter 10 in, Material Polypropylene, Color Gray, Finish Brushed, For Use With 20 to 25 ft Aluminum Flag Poles, Includes (3) Solar Rechargeable Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.