Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

State Flag, Texas, 10ftHx15ftW, 200D Nylon

  • Mfr # 145286

  • Zoro # G8920983


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Legend
Texas
Overall Height
10 ft
Indoor/Outdoor
Outdoor
Material
200 Denier Nylon
Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145286
Zoro #
G8920983
UPC #
026427452864
Country of Origin
United States

Dimensions

Overall Height
10 ft
Height
10 ft
Width
15 ft
Min. Flagpole Height
50 ft
Compatible Flagpole Height - Maximum
50 ft
Compatible Flagpole Height - Minimum
50 ft
Overall Width
15 ft

Details

Legend
Texas
Item
Texas State Flag
Indoor/Outdoor
Outdoor
Material
200 Denier Nylon
Style
Header and Grommets
Product Type
State Flag
Series
Nyl-Glo(R)
Includes Header and Grommets
Header and Grommets Included
Flag Type
State
Subject Matter
Texas
Flag Material
Nylon
For Location
Outdoor

Description

State Flag,Texas,10ftHx15ftW,200D Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.