Zoro Homepage

State Flag, Texas, 20ftHx30ftW, 200D Nylon

  • Mfr # 145287

  • Zoro # G8921017


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Legend
Texas
Overall Height
20 ft
Indoor/Outdoor
Outdoor
Material
200 Denier Nylon
Height
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145287
Zoro #
G8921017
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 ft
Height
20 ft
Width
30 ft
Min. Flagpole Height
100 ft
Overall Width
30 ft
Compatible Flagpole Height - Maximum
105 ft
Compatible Flagpole Height - Minimum
100 ft

Details

Legend
Texas
Item
Texas State Flag
Indoor/Outdoor
Outdoor
Material
200 Denier Nylon
Style
Header and Grommets
Product Type
State Flag
Subject Matter
Texas
Includes Header and Grommets
Header and Grommets Included
Flag Type
State
Flag Material
Nylon
For Location
Outdoor
Series
Nyl-Glo(R)

Description

State Flag,Texas,20ftHx30ftW,200D Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.