Zoro Homepage

State Flag, Texas, 5ftH x 8ftW, 2-Ply Poly

  • Mfr # 145307

  • Zoro # G8920886


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Legend
Texas
Overall Height
5 ft
Indoor/Outdoor
Outdoor
Material
2-Ply Polyester
Height
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145307
Zoro #
G8920886
UPC #
00026427453076
Country of Origin
United States

Dimensions

Overall Height
5 ft
Height
5 ft
Width
8 ft
Min. Flagpole Height
30 ft
Compatible Flagpole Height - Maximum
40 ft
Overall Width
8 ft
Compatible Flagpole Height - Minimum
20 ft

Details

Legend
Texas
Item
Texas State Flag
Indoor/Outdoor
Outdoor
Material
2-Ply Polyester
Style
Header and Grommets
Product Type
State Flag
Flag Material
Polyester
For Location
Outdoor
Series
Tough-Tex(R)
Includes Header and Grommets
Header and Grommets Included
Flag Type
State
Subject Matter
Texas

Description

State Flag,Texas,5ftH x 8ftW,2-Ply Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.