Zoro Homepage

Tennessee State Flag, 3x5 ft, Box No. 2130

  • Mfr # 4347

  • Zoro # G414936145


product price: $33.69
/ea
Sold in multiples of 200 for $6,738.00

Key Features

Legend
Tennessee
Indoor/Outdoor
Outdoor
Material
200D Nylon
Height
3 ft
Style
Single Reverse Image
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347
Zoro #
G414936145
UPC #
-
Country of Origin
United States

Dimensions

Height
3 ft
Width
5 ft
Min. Flagpole Height
20 ft

Details

Legend
Tennessee
Item
State Flag
Indoor/Outdoor
Outdoor
Material
200D Nylon
Style
Single Reverse Image

Description

State Flag, Tennessee, Outdoor, Style Single Reverse Image, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material 200D Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.