United States Flag, Outdoor, Tough-Tex, 4 ft H, 6 ft W, Polyester, 25 ft Min. Flagpole Height

  • Mfr # 2720

  • Zoro # G2984055


product price:  $53.19
/ea

Key Features

Overall Height
4 ft
Indoor/Outdoor
Outdoor
Material
Polyester
Height
4 ft
Style
Canvas Header, Embroidered Stars, Grommets, Sewn Stripes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720
Zoro #
G2984055
UPC #
00026427027208
Country of Origin
United States

Dimensions

Overall Height
4 ft
Height
4 ft
Width
6 ft
Min. Flagpole Height
25 ft
Overall Width
6 ft
Compatible Flagpole Height - Minimum
18 ft
Compatible Flagpole Height - Maximum
35 ft

Details

Item
US Flag
Indoor/Outdoor
Outdoor
Material
Polyester
Style
Canvas Header, Embroidered Stars, Grommets, Sewn Stripes
Features
Embroidered Stars, Sewn Stripes
Header Material
Canvas
Product Type
US Flag
Series
Tough-Tex(R)
For Location
Outdoor
Includes Header and Grommets
Header and Grommets Included
Flag Type
Specialty
Flag Material
Polyester

Description

US Flag, Outdoor, Style Embroidered Stars, Sewn Stripes, Canvas Header, Grommets, Flag Height 4 ft., Flag Width 6 ft., Min. Flagpole H 25 Ft., Material 2 Ply Deluxe Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.