Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Flag, 20x38 Ft, Nylon

  • Mfr # 1659

  • Zoro # G3318454


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20 ft
Indoor/Outdoor
Outdoor
Material
Nylon
Height
20 ft
Style
Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1659
Zoro #
G3318454
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 ft
Height
20 ft
Width
38 ft
Min. Flagpole Height
100 ft
Overall Width
38 ft
Compatible Flagpole Height - Minimum
100 ft
Compatible Flagpole Height - Maximum
125 ft

Details

Item
US Flag
Indoor/Outdoor
Outdoor
Material
Nylon
Style
Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips
Features
Appliqued Stars, Fly Hem Corner Patches, Lock Stitched, Sewn Stripes
Series
Nyl-Glo(R)
Product Type
US Flag
For Location
Outdoor
Flag Material
Nylon
Flag Type
Specialty

Description

US Flag, Outdoor, Flag Height 20 ft., Flag Width 38 ft., Min. Flagpole H 100 Ft., Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.