Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Flag, 30x60 Ft, Nylon

  • Mfr # 1661

  • Zoro # G2854905


product price: $2,467.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 ft
Indoor/Outdoor
Outdoor
Material
Nylon
Height
30 ft
Style
Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1661
Zoro #
G2854905
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 ft
Height
30 ft
Width
60 ft
Min. Flagpole Height
100 ft
Overall Width
60 ft
Compatible Flagpole Height - Maximum
200 ft
Compatible Flagpole Height - Minimum
100 ft

Details

Item
US Flag
Indoor/Outdoor
Outdoor
Material
Nylon
Style
Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips
Features
Appliqued Stars, Fly Hem Corner Patches, Lock Stitched, Sewn Stripes
Product Type
US Flag
Flag Type
Specialty
For Location
Outdoor
Series
Nyl-Glo(R)
Flag Material
Nylon

Description

US Flag, Outdoor, Flag Height 30 ft., Flag Width 60 ft., Min. Flagpole H 100 Ft., Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.