Zoro Homepage

US Flag, 8x12 Ft, Polyester

  • Mfr # 2750

  • Zoro # G2856244


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 ft
Indoor/Outdoor
Outdoor
Material
Polyester
Height
8 ft
Style
Canvas Header, Embroidered Stars, Grommets, Sewn Stripes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2750
Zoro #
G2856244
UPC #
00026427027505
Country of Origin
United States

Dimensions

Overall Height
8 ft
Height
8 ft
Width
12 ft
Min. Flagpole Height
40 ft
Overall Width
12 ft
Compatible Flagpole Height - Maximum
40 ft
Compatible Flagpole Height - Minimum
40 ft

Details

Item
US Flag
Indoor/Outdoor
Outdoor
Material
Polyester
Style
Canvas Header, Embroidered Stars, Grommets, Sewn Stripes
Features
Embroidered Stars, Sewn Stripes
Flag Type
Specialty
For Location
Outdoor
Product Type
US Flag
Flag Material
Polyester
Includes Header and Grommets
Header and Grommets Included
Header Material
Canvas
Series
Tough-Tex(R)

Description

US Flag, Outdoor, Style Embroidered Stars, Sewn Stripes, Canvas Header, Grommets, Flag Height 8 ft., Flag Width 12 ft., Min. Flagpole H 40 Ft., Material 2 Ply Deluxe Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.