Zoro Homepage

US Flag Set, indoor, 4x6 Ft

  • Mfr # 31500

  • Zoro # G7461465


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Legend
United States
Overall Height
4 ft
Indoor/Outdoor
Indoor
Material
Nylon
Height
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500
Zoro #
G7461465
UPC #
026427078200
Country of Origin
United States

Dimensions

Overall Height
4 ft
Height
4 ft
Width
6 ft
Overall Width
6 ft

Details

Legend
United States
Item
US Parade Flag Set
Indoor/Outdoor
Indoor
Material
Nylon
Style
Embroidered Stars, Sewn Stripes
Includes
(2) Polished Oak Pole, 7 in ABS Styrene Eagle, Floor Stand, Golden Yellow Cord, Tassels
Features
Embroidered Stars, Sewn Stripes
Product Type
Flag Set
For Location
Indoor
Series
Nyl-Glo(R)
Legend Type
United States
Flag Material
Nylon

Description

US Parade Flag Set, United States, Indoor, Style Embroidered Stars, Sewn Stripes, Height 4 ft, Width 6 ft, Material Nylon, Includes (2) Polished Oak Pole, 7 in ABS Styrene Eagle, Floor Stand, Golden Yellow Cord, Tassels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.