Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Hand Held Flag Set, 4in.H x 6in.W, PK12

  • Mfr # 3873

  • Zoro # G3781191


product price: $8.39
/pk 12, $0.70/ea
Sold in multiples of 2 for $16.78

Key Features

Legend
United States
Overall Height
4 in
Indoor/Outdoor
Indoor, Outdoor
Material
Aluminum
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3873
Zoro #
G3781191
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Height
4 in
Width
6 in
Overall Width
6 in

Details

Legend
United States
Item
US Handheld Flag
Indoor/Outdoor
Indoor, Outdoor
Material
Aluminum
Style
Screen Printed
Includes
10 in Staff
Features
Screen Printed
Product Type
Handheld Flag Set
For Location
Indoor, Outdoor
Pole Material
Aluminum
Legend Type
United States

Description

US Handheld Flag, United States, Indoor, Outdoor, Style Screen Printed, Height 4 in, Width 6 in, Material Aluminum, Includes 10 in Staff, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.