Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Handheld Flag, 24x36in, PK12

  • Mfr # 41500

  • Zoro # G2857942


product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns

Key Features

Legend
United States
Overall Height
24 in
Indoor/Outdoor
Indoor, Outdoor
Material
Polyester
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41500
Zoro #
G2857942
UPC #
00026427415005
Country of Origin
United States

Dimensions

Overall Height
24 in
Height
24 in
Width
36 in
Overall Width
36 in

Details

Legend
United States
Item
US Handheld Flag
Indoor/Outdoor
Indoor, Outdoor
Material
Polyester
Style
Screen Printed
Includes
7/16 in x 48 in White Staff
Features
Screen Printed
Product Type
Handheld Flag Set
Series
Verona(R)
For Location
Indoor, Outdoor
Legend Type
United States
Flag Material
Poly/Cotton Blend

Description

US Handheld Flag, United States, Indoor, Outdoor, Style Screen Printed, Height 24 in, Width 36 in, Material Polyester, Includes 7/16 in x 48 in White Staff, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.