US Space Force Flag, 3 ft. H, 5 ft. W
Mfr # 4373
Zoro # G813355721
product price: $50.39
/eaKey Features
Overall Height
3 ft
Compatible Flagpole Height - Maximum
25 ft
Subject Matter
US Space Force
Compatible Flagpole Height - Minimum
18 ft
Product Type
Armed Forces Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4373
Zoro #
G813355721
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 ft
Compatible Flagpole Height - Maximum
25 ft
Compatible Flagpole Height - Minimum
18 ft
Overall Width
5 ft
Details
Item
US Space Force Flag
Subject Matter
US Space Force
Product Type
Armed Forces Flag
Flag Type
Military
Flag Material
Nylon
For Location
Indoor, Outdoor
Series
Nyl-Glo(R)
Description
Flag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.