Zoro Homepage

US Space Force Flag, 3 ft. H, 5 ft. W

  • Mfr # 4387

  • Zoro # G213355741


product price: $48.29
/ea

Key Features

Overall Height
3 ft
Subject Matter
US Space Force
For Location
Indoor, Outdoor
Product Type
Armed Forces Flag
Compatible Flagpole Height - Maximum
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4387
Zoro #
G213355741
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Compatible Flagpole Height - Maximum
25 ft
Overall Width
5 ft
Compatible Flagpole Height - Minimum
18 ft

Details

Item
US Space Force Flag
Subject Matter
US Space Force
For Location
Indoor, Outdoor
Product Type
Armed Forces Flag
Series
Nyl-Glo(R)
Flag Type
Military
Flag Material
Nylon

Description

Flag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.