Zoro Homepage

Welcome Feather Flag, 2x8 Ft, Nylon

  • Mfr # 920

  • Zoro # G0206656


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Legend
Welcome
Overall Height
2 ft
Indoor/Outdoor
Indoor, Outdoor
Material
Nylon
Height
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920
Zoro #
G0206656
UPC #
00026427085420
Country of Origin
United States

Dimensions

Overall Height
2 ft
Height
2 ft
Width
8 ft
Min. Flagpole Height
12 ft
Compatible Flagpole Height - Minimum
12 ft
Overall Width
8 ft

Details

Legend
Welcome
Item
Feather Flag
Indoor/Outdoor
Indoor, Outdoor
Material
Nylon
Style
Header and Grommets, Screen Printed, Single/Reverse Image
Features
Header and Grommets, Screen Printed, Single/Reverse Image
Product Type
Feather Flag
For Location
Indoor, Outdoor
Flag Material
Nylon
Subject Matter
Welcome

Description

Feather Flag, Welcome, Indoor, Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 2 ft, Width 8 ft, Min. Flagpole Height 12 ft, Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.