
55.12 in L, 29.53 in W, Black, Acrylic, Center
Mfr # FT-AZ098-55BK
Zoro # G612369011
product price: $881.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Width
29.5 in
Color
Black
Material
Acrylic
Finish
Glossy Black
Drain Location
Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-AZ098-55BK
Zoro #
G612369011
UPC #
191042077652
Country of Origin
China
Dimensions
Length
55.1 in
Width
29.5 in
Height
22.6 in
Details
Color
Black
Material
Acrylic
Finish
Glossy Black
Drain Location
Center
Description
Every moment you spend lounging in our ANZZI Chand bathtub will be delightful. The unique ergonomic design contours to your body, providing maximum comfort as you soak. The single-piece marine-grade acrylic construction is designed for strength and durability year after year. It's the ideal place to unwind in the evening or begin your day with relaxation.
- •Sturdy and long-lasting one-piece marine-grade acrylic construction
- •Includes a built-in chrome overflow and center drain operated by a push mechanism
- •Pre-plumbed for easy and straightforward installation
- •Stunning high gloss Black/White finish
- •Certified by Rhino Alloy to meet the highest quality standards
- •DIMENSIONS: 55.12 in. L x 29.53 in. W x 23.62 in. H
- •SITTING AREA: 40.16 in. x 20.87 in.
- •SOAKING DEPTH: 14.17 in.
- •WATER CAPACITY: 73 gal
- •Backed by our lifetime warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.