This item is Discontinued.

Ansell 012-97-011-10 Hi-Viz 0.75 Dip Nit Replt Acrylic Poly Liner Glove 012-97-011-10

This item is Discontinued.

Ansell

012-97-011-10 Hi-Viz 0.75 Dip Nit Replt Acrylic Poly Liner Glove (Discontinued)

Mfr # 012-97-011-10
Zoro # G703742402
Country of Origin China
Category Coated Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-97-011-10
Zoro #
G703742402
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10

Description

Features
  • Coating material - Nitrile
  • Construction - Knitted
  • Grip design - N/a
  • Cuff style - Knitwrist
  • Liner material - Acrylic, polyester
  • Gauge - N/a
  • Finishing - 0.75 dipped
  • Colour - Black and orange hi-viz
  • Length - 240-270 mm
  • Size - 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.