AlphaTec(R) 37-310 Chemical Resistant Gloves, Nitrile, 12 in L, 8 mil, Blue, 9, 1 PR

  • Mfr # 37-310

  • Zoro # G6182152


product price:  $1.65
/pr
Sold in multiples of 12 for $19.80

Key Features

Color
Blue
Size
9
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37-310
Zoro #
G6182152
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
9
Glove Size
9
Glove Length
12 in
Glove Thickness
8 mil
Length
11-3/4"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
AlphaTec(R) 37-310
Glove Texture
Reversed Lozenge
Standards
EN388, EN420, EN421
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Coating Coverage
Full
Application
Food Processing, Chemical, Multipurpose
Resists
Chemicals, Liquids
Glove Texture Location
Palm and Fingers
Insulated
Not Insulated
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
0
Glove Coating Color
Blue
Chlorinated/Non Chlorinated
Non-Chlorinated
Silicone-Free
Contains Silicone
Brand and Series
Ansell AlphaTec 37-310
EN 388 Impact Rated
Not EN 388 Impact Rated
Dual Layer
Dual Layer Not Included
Impact Glove Type
CE Rated
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Glove Construction
Rubber
Biodegradable
Non-Biodegradable
Accelerator Free
Contains Accelerators
EN ISO 374 Chemical Rating
Type B - JKT
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 8 mil, 12 in, Cuff Extended Sleeve, Lining Unlined, Glove Size 9, Color Blue, Unsupported, Standards FDA, EN 388, EN 421, EN 374, Resists Chemicals, Liquids, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.