This item is Discontinued.

Ansell AlphaTec Chemical Resistant Gloves, Natural Rubber, 12 in L, 16 mil, Blue, 8, 1 PR 87-155

AlphaTec Chemical Resistant Gloves, Natural Rubber, 12 in L, 16 mil, Blue, 8, 1 PR (Discontinued)

  • Mfr # 87-155
  • Zoro # G4450266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87-155
Zoro #
G4450266
UPC #
-
Country of Origin
Thailand

Dimensions

Size
8
Glove Size
8
Glove Length
12 in
Glove Thickness
16 mil
Length
12"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Natural Rubber
Latex-Free
Latex-Free
Cuff Style
Pinked
Glove Texture
Fish Scale
Series
AlphaTec
Standards
Compliant with FDA food handling regulation 21 CFR 177.2600
Resists
Wide Range of Chemicals
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
Not Tested
Application
Canning And Food Processing, Poultry, Janitorial, Plant Maintenance
Glove Texture Location
Fingers Only
Coating Material
Natural Latex Rubber
Insulated
Not Insulated
Glove Coating Material
Natural Latex Rubber
Glove Hand Style
Left and Right
Brand and Series
Ansell AlphaTec 87-155
ANSI/ISEA Abrasion Cycles
1,000
Glove Construction
Rubber
Anti-Static
Anti-Static Not Included
Biodegradable
Non-Biodegradable
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Contains Silicone
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374 Chemical Rating
Not Rated
Dual Layer
Dual Layer Not Included
Chlorinated/Non Chlorinated
Chlorinated
Glove Liner Material
Cotton Flocked
Glove Coating Color
Blue
Accelerator Free
Contains Accelerators
Impact Glove Type
CE Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Fingers Only, 16 mil, 12 in, Cuff Pinked, Lining Flock, Glove Size 8, Color Blue, Unsupported, Standards EN 374, EN ISO 374-1:2016, EN 388 1010X, EN 388 1010, EN ISO 374-5:2016, FDA, Resists Wide Range of Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.