This item is Discontinued.

This item is Discontinued.
13 ga, Black, Palm Coated (Discontinued)
Mfr #
11542060
Zoro #
G4603244
UPC # 76490099800
Country of Origin Mexico
Category Cut-Resistant Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11542060
Zoro #
G4603244
UPC #
76490099800
Country of Origin
Mexico
Dimensions
Thickness
13 ga
Details
Color
Black
Glove Coating Finish
Palm Coated
Cuff Style
Knit Wrist
Coating Material
Nitrile
Palm Construction
Knitted
Lining
Kevlar®, Stainless steel, Nylon, Spandex
Description
Hyflex 11-542 Lightest Wgt High Cut Gloves Sz 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.