This item is Discontinued.

Ansell 13 ga, Black, Palm Coated 11542100

This item is Discontinued.

Ansell

13 ga, Black, Palm Coated (Discontinued)

Mfr # 11542100
Zoro # G4602745
UPC # 76490099824
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11542100
Zoro #
G4602745
UPC #
76490099824
Country of Origin
Mexico

Dimensions

Thickness
13 ga

Details

Color
Black
Glove Coating Finish
Palm Coated
Cuff Style
Knit Wrist
Palm Construction
Knitted
Lining
Kevlar®, Stainless steel, Nylon, Spandex
Coating Material
Nitrile

Description

Hyflex 11-542 Lightest Wgt High Cut Gloves Sz 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.