This item is Discontinued.

Ansell 18 ga, Black/Grey, Anthracite, Fully Coated 11939100

18 ga, Black/Grey, Anthracite, Fully Coated (Discontinued)

  • Mfr # 11939100
  • Zoro # G5942703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11939100
Zoro #
G5942703
UPC #
-
Country of Origin
Portugal

Dimensions

Thickness
18 ga

Details

Color
Black/Grey, Anthracite
Glove Coating Finish
Fully Coated
Cuff Style
Knit Wrist
Palm Construction
Knitted
Lining
Dyneema® Diamond Technology
Coating Material
Foam Nitrile
Glove Features
Latex Free; Silicone Free; Cut, Oil, Ergonomic & Pesticide Protection

Description

Glove Hyflex 11-939 Cut/Oil Repellent Sz 10 12Pk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.