3 Abrasion Level, Tan, 1 PR
- Mfr # 01-114
- Zoro # G416261429
product price:Â
$
3.49
/pr
Key Features
Color
Tan
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Sold As
Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01-114
- Zoro #
- G416261429
- UPC #
- -
- Country of Origin
- China
- Color
- Tan
- ANSI/ISEA Abrasion Level
- 3
- ANSI/ISEA Puncture Level
- 2
- Sold As
- Pair
- Item
- Coated Gloves
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.