66642 BIB OVERALL RED POLY 3XL
- Mfr # 66642
- Zoro # G723956261
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Named Size
3XL
Specialized Hazard Type
Bloodborne Pathogens
Closure Type
Adjustable Strap
Seam Style
Stitched, Taped
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66642
- Zoro #
- G723956261
- UPC #
- -
- Country of Origin
- Canada
- Specialized Hazard Type
- Bloodborne Pathogens
- Closure Type
- Adjustable Strap
- Item
- Bib Overall
- Seam Style
- Stitched, Taped
- Color
- Red
- Liquid Dispersal Type
- Splash
- Ankle Closure
- Hook-and-Loop
- Material
- Polyester
- Front Closure
- Adjustable Strap
Dimensions
- Named Size
- 3XL
Description
Bib Overall, Anti-Static No, Closure Type Adjustable Strap, Cured Color Red, Hazard Type Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Polyester, Named Size 3XL, Seam Style Stitched, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.