66642 BIB OVERALL RED POLY 4XL
- Mfr # 66642
- Zoro # G423956363
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Adjustable Strap
Specialized Hazard Type
Bloodborne Pathogens
Color
Red
Ankle Closure
Hook-and-Loop
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66642
- Zoro #
- G423956363
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Named Size
- 4XL
Details
- Closure Type
- Adjustable Strap
- Specialized Hazard Type
- Bloodborne Pathogens
- Color
- Red
- Ankle Closure
- Hook-and-Loop
- Item
- Bib Overall
- Material
- Polyester
- Seam Style
- Stitched, Taped
- Liquid Dispersal Type
- Splash
- Front Closure
- Adjustable Strap
Description
Bib Overall, Anti-Static No, Closure Type Adjustable Strap, Color Red, Hazard Type Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Polyester, Named Size 4XL, Seam Style Stitched, Taped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.