66647 COVERALL RED POLY 2XL
- Mfr # 66647
- Zoro # G723956254
product price:Â
$
1,086.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wrist Closure
Hook-and-Loop
Coverall Style
Collared
Includes Outer Boot Flaps
No
Includes Slip Resistant Sole
No
Specialized Hazard Type
Bloodborne Pathogens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66647
- Zoro #
- G723956254
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Named Size
- 2XL
Details
- Wrist Closure
- Hook-and-Loop
- Coverall Style
- Collared
- Includes Outer Boot Flaps
- No
- Includes Slip Resistant Sole
- No
- Specialized Hazard Type
- Bloodborne Pathogens
- Material
- Polyester
- Sterilization Status
- Non-Sterile
- Liquid Dispersal Type
- Splash
- Color
- Red
- Ankle Closure
- Hook-and-Loop
- Seam Style
- Serged, Taped
- Clean Process Status
- Not Clean Processed
- Includes Thumb Loops
- No
- Closure Type
- Zipper
- Packaging
- Individually Packaged
- Item
- Coverall
- Includes Boot Covers
- No
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Red
Description
Coverall, Ankle Closure Hook-and-Loop, Anti-Static No, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Red, Coverall Style Collared, Cuff Style Hook-and-Loop, Hazard Type Non-Hazardous Liquids, High-Visibility No, Hood Style Not Applicable, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.