66647 COVERALL RED POLY 3XL
- Mfr # 66647
- Zoro # G823956154
product price:Â
$
1,219.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure Type
Zipper
Wrist Closure
Hook-and-Loop
Clean Process Status
Not Clean Processed
Coverall Style
Collared
Packaging
Individually Packaged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66647
- Zoro #
- G823956154
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Named Size
- 3XL
Details
- Closure Type
- Zipper
- Wrist Closure
- Hook-and-Loop
- Clean Process Status
- Not Clean Processed
- Coverall Style
- Collared
- Packaging
- Individually Packaged
- Includes Outer Boot Flaps
- No
- Includes Slip Resistant Sole
- No
- Includes Thumb Loops
- No
- Sterilization Status
- Non-Sterile
- Item
- Coverall
- Ankle Closure
- Hook-and-Loop
- Color
- Red
- Specialized Hazard Type
- Bloodborne Pathogens
- Includes Boot Covers
- No
- Seam Style
- Serged, Taped
- Material
- Polyester
- Liquid Dispersal Type
- Splash
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Red
Description
Coverall, Ankle Closure Hook-and-Loop, Anti-Static No, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Red, Coverall Style Collared, Cuff Style Hook-and-Loop, Hazard Type Non-Hazardous Liquids, High-Visibility No, Hood Style Not Applicable, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.