66647 COVERALL RED POLY L
- Mfr # 66647
- Zoro # G423956066
product price:Â
$
923.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Thumb Loops
No
Specialized Hazard Type
Bloodborne Pathogens
Closure Type
Zipper
Color
Red
Packaging
Individually Packaged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66647
- Zoro #
- G423956066
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Named Size
- L
Details
- Includes Thumb Loops
- No
- Specialized Hazard Type
- Bloodborne Pathogens
- Closure Type
- Zipper
- Color
- Red
- Packaging
- Individually Packaged
- Seam Style
- Serged, Taped
- Includes Slip Resistant Sole
- No
- Wrist Closure
- Hook-and-Loop
- Includes Outer Boot Flaps
- No
- Material
- Polyester
- Liquid Dispersal Type
- Splash
- Coverall Style
- Collared
- Ankle Closure
- Hook-and-Loop
- Sterilization Status
- Non-Sterile
- Clean Process Status
- Not Clean Processed
- Includes Boot Covers
- No
- Item
- Coverall
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Red
Description
Coverall, Ankle Closure Hook-and-Loop, Anti-Static No, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Red, Coverall Style Collared, Cuff Style Hook-and-Loop, Hazard Type Non-Hazardous Liquids, High-Visibility No, Hood Style Not Applicable, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.