69-210, Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige

  • Mfr # 69-210

  • Zoro # G002014811


product price:  $19.19
/pk 100, $0.19/ea

Key Features

Color
Beige
Material
Latex
Palm Thickness
3.5 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69-210
Zoro #
G002014811
UPC #
20076490001432
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
3.5 mil
Length
9 1/2 in
Glove Length
9 1/2 in
Size- Alpha
L
Size - Numeric
9
Glove Size and Cuff Length Style
L/Standard
Finger Thickness
4.3 mil

Details

Item
Disposable Gloves
Color
Beige
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Standards
ASTM D3767, ASTM D412, ASTM D5151, ASTM D573, Category III, EAC TP TC 019:2011, EN 374:2003, EN 420, EN 420:2003 + A1:2009, EN 455-1, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600, ISO 13485, ISO 9001:2008
Series
69-210
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
1.5
Brand and Series
Ansell 69-210
Medical Glove Type
Surgical
Glove Hand Style
Ambidextrous
Anti-Static
Anti-Static Not Included
Silicone-Free
Contains Silicone
Glove Treatments
Powder-Free
Features
Ambidextrous
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 4.3 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.