73-711, Disposable Gloves, 5.9 mil Palm, Neoprene/Polychloroprene, Powder-Free, 6 1/2, 200 PK

  • Mfr # 73-711
  • Zoro # G804291144
product price: 
$
578.99
/pk of 200, $2.89/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Neoprene/Polychloroprene
Palm Thickness
5.9 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
73-711
Zoro #
G804291144
UPC #
30076490483242
Country of Origin
Sri Lanka
Item
Disposable Gloves
Color
Green
Material
Neoprene/Polychloroprene
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
AS/NZS 4179, ASTM D3577, ASTM D7160, CE 0493, EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282, ISO 11193, ISO 13485
Series
73-711
Sterile/Non-Sterile
Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
0.65
Federal 209E Clean Room Class
100
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
EN ISO 374-5 Microorganism Protection Type
Virus
Accelerator-Free
Accelerator-Free
Texture Location
Fingertips
Anti-Static
Anti-Static Not Included
Double Gloving Method
Inner/Outer
Glove Treatments
Powder-Free
ISO Class
ISO 5
Features
Lightweight
Silicone-Free
Contains Silicone
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Extended Cuff
Extended Cuff
Shell Material
Neoprene/Polychloroprene
Wire Color
Green

Dimensions

Size
6.5
Palm Thickness
5.9 mil
Finger Thickness
6.23 mil
Cuff Thickness
4.72 mil
Size - Numeric
6 1/2
Length
12 in
Cuff Length
Extended Cuff
Fits Chest Size
Lightweight

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Anti-Static Anti-Static Not Included, Color Green, Cuff Style Beaded, Cuff Thickness 4.72 mil, Disposable Glove Type Cleanroom, Double Gloving Method Inner/Outer, Features Lightweight, Finger Thickness 6.23 mil, Latex-Free Latex-Free, Length 12 in, Material Neoprene/Polychloroprene, Medical Glove Type Not Applicable, Palm Thickness 5.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.