93-243, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue

  • Mfr # 93-243

  • Zoro # G6422011


product price:  $52.75
/pk 100, $0.53/ea

Key Features

Material
Nitrile
Size
2XL
Palm Thickness
4.7 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93-243
Zoro #
G6422011
UPC #
20076490453217
Country of Origin
Malaysia

Dimensions

Size
2XL
Palm Thickness
4.7 mil
Finger Thickness
6.3 mil
Cuff Thickness
2.8 mil
Glove Length
15 1/2 in
Length
15 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
2XL/Extended
Size- Alpha
2XL
Size - Numeric
10 1/2
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Standards
ASTM D 3577, TYPE II/FDA21 CFR 177-2600
Series
93-243
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Lining
Unlined
Resists
Acids, Solvents and Bases
Application
Food Processing, Life Sciences
Aloe Inner Surface
No
Features
Extended Cuff
Brand and Series
Ansell Microflex 93-243
Silicone-Free
Silicone-Free
Acceptable Quality Level (AQL)
1.5
Texture
Grain
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Medical Glove Type
Exam
Glove Treatments
Powder-Free
Texture Location
Full
Anti-Static
Anti-Static Included
Sold As
Box of 100
Cuff Style
Extended Gauntlet
Glove Hand Style
Ambidextrous
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Blue, Cuff Style Extended Gauntlet, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 15 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D 3577, TYPE II/FDA21 CFR 177-2600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products