Shop ANSELL
See all product information
Create Account
93-360, Disposable Gloves, 7.87 mil Palm, Nitrile, Powder-Free, S, 500 PK, Green
- Mfr # 93-360
- Zoro # G1618819
product price:Â
$
608.99
/pk of 500, $1.22/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Nitrile
Palm Thickness
7.87 mil
Cuff Style
Extended, Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93-360
- Zoro #
- G1618819
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Disposable Gloves
- Color
- Green
- Material
- Nitrile
- Cuff Style
- Extended, Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- EN 420, FDA Regulation 21 CFR 177.2600
- Series
- 93-360
- Sterile/Non-Sterile
- Non-Sterile
- Features
- Extended Cuff
- Resists
- Chemicals
- Disposable Glove Grade
- Cleanroom
- ISO Class
- Class 100/ISO 5
- Lining
- Unlined
- Application
- Life Sciences, Electronics
- Texture Location
- Fingertips
- Wire Color
- Green
Dimensions
- Size
- S
- Palm Thickness
- 7.87 mil
- Glove Length
- 11 3/4 in
- Length
- 11 3/4 in
- Finger Thickness
- 7.9 mil
- Size- Alpha
- S
- Fits Chest Size
- Extended Cuff
Description
Disposable Gloves, Color Green, Features Extended Cuff, Finger Thickness 7.9 mil, Length 11 3/4 in, Palm Thickness 7.87 mil, Powdered/Powder-Free Powder-Free, Standards EN 420, FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha S, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.