AccuTech 91-225, Disposable Gloves, 9 mil Palm, Latex, Powder-Free, 6.5, 200 PK, Beige

  • Mfr # 91-225
  • Zoro # G9996567
product price: 
$
345.99
/pk of 200, $1.73/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Latex
Palm Thickness
9.00 to 9.99 mil
Cuff Style
Straight
Latex-Free
Contains Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91-225
Zoro #
G9996567
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
6.5
Palm Thickness
9.00 to 9.99 mil
Glove Length
11 in
Finger Thickness
9.8 mil
Cuff Thickness
9.8 mil
Length
11 in
Nominal Palm Thickness
9 mil
Glove Size and Cuff Length Style
6-1/2/Standard
Size- Alpha
XS
Size - Numeric
6 1/2
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Beige
Material
Latex
Cuff Style
Straight
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Cleanroom
Series
AccuTech 91-225
Sterile/Non-Sterile
Sterile
Texture
Grain
Acceptable Quality Level (AQL)
0.6
Aloe Inner Surface
No
Lining
Unlined
Standards
Category III: AQL EN374 0.65, ISO 9001, ISO 13485, CE Mark and ISO 11137
Metal Detectable
No
Disposable Glove Grade
Surgical
Application
Life Sciences
Resists
Aseptic /Sterile Environments
Features
Extended Cuff
ISO Class
ISO 5
Double Gloving Method
Inner/Outer
Brand and Series
Ansell AccuTech 91-225
Silicone-Free
Contains Silicone
Texture Location
Fingertips
Glove Treatments
Powder-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Federal 209E Clean Room Class
100
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Extended Cuff
Extended Cuff
Shell Material
Latex
Wire Color
Beige

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Beige, Cuff Style Straight, Cuff Thickness 9.8 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Finger Thickness 9.8 mil, Latex-Free Contains Latex, Length 11 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 9.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Category III: AQL EN374 0.65, ISO 9001, ISO 13485, CE Mark and ISO 11137

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.