Shop ANSELL

AccuTech 91-225, Disposable Gloves, 9 mil Palm, Latex, Powder-Free, 7, 200 PK, Beige

  • Mfr # 91-225
  • Zoro # G9996551

product price: 
$
369.99
/pk of 200, $1.85/ea
Free Shipping & Returns

Key Features

Material
Latex
Palm Thickness
9 mil
Color
Beige
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91-225
Zoro #
G9996551
UPC #
-
Country of Origin
Malaysia
Item
Disposable Gloves
Material
Latex
Color
Beige
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Cleanroom
Series
AccuTech 91-225
Sterile/Non-Sterile
Sterile
Texture
Grain
Acceptable Quality Level (AQL)
0.6
Metal Detectable
No
Resists
Aseptic /Sterile Environments
Aloe Inner Surface
No
Application
Life Sciences
Lining
Unlined
Standards
Category III: AQL EN374 0.65, ISO 9001, ISO 13485, CE Mark and ISO 11137
Disposable Glove Grade
Surgical
Features
Extended Cuff
ISO Class
ISO 5
Double Gloving Method
Inner/Outer
Silicone-Free
Contains Silicone
Brand and Series
Ansell AccuTech 91-225
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
100
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Cuff Style
Straight
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Extended Cuff
Extended Cuff
Shell Material
Latex
Wire Color
Beige
Traction Material
Latex

Dimensions

Palm Thickness
9 mil
Size
7
Finger Thickness
9.8 mil
Glove Length
11 in
Cuff Thickness
9.8 mil
Length
11 in
Nominal Palm Thickness
9 mil
Glove Size and Cuff Length Style
7/Standard
Size- Alpha
S
Size - Numeric
7
Cuff Length
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Beige, Cuff Style Straight, Cuff Thickness 9.8 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Finger Thickness 9.8 mil, Latex-Free Contains Latex, Length 11 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 9.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Category III: AQL EN374 0.65, ISO 9001, ISO 13485, CE Mark and ISO 11137

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.