Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Activarmr Cold Protection Gloves, Uncoated, Thermal Lining, Seamless, White, Large (9), 1 Pair

  • Mfr # 78-150

  • Zoro # G2954357


product price: $4.49
/pr

Key Features

Size
L ( 9 )
Color
White
Lining
Thermal
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78-150
Zoro #
G2954357
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
L ( 9 )
Length
8-3/4"
Glove Size
L
Glove Length
8.75 in
Glove Length Style
Standard
Thickness
13 ga
Size- Numeric
9

Details

Item
Cold Protection Gloves
Color
White
Lining
Thermal
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Material
Thermolite
Fabric Weight
Light
Design
Hemmed
Gauge
Light
Application
Use in Cold or Damp Environments
Closure Type
Knit Wrist
Standards
ANSI/ISEA 105, EN 388 214X, EN 407 X1XXXX, EN 511 010
Palm Construction
Uncoated
ANSI/ISEA Cut Level
A2
Coating Material
Uncoated
Series
ActivArmr 78-150
Suggested Use Environment
Food
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Abrasion Level
2
EN 388 Impact Rated
No
Reversible
No
Waterproof
No
Includes Double Palm
No
Glove Coating Cover
Uncoated
Glove Liner Material
Polyester
Min. Temp.
Not Rated
Lint-Free
No
Includes Finger Fourchettes
No
Anti-Static
No
Includes Pull Strap
No
Latex-Free
No
Brand and Series
Ansell ActivArmr 78-150
Water Resistant
No
Includes Padded Palm
No
EN 388 Rating
EN 388 214XA
Silicone-Free
No
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Includes Red Palm
No
Thumb Sweat Wipe
No
Glove Materials
Thermolite(R)
Includes ID Panel
No
ANSI/ISEA Cut Load
500 g
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Finger Coverage
Full Finger
Low-Profile Impact Protection
No
Glove Hand Style
Ambidextrous
Reflective Backing
No
Touchscreen Compatible
No
ANSI/ISEA Abrasion Cycles
500
Max. Temp.
210 Degrees F
Cut-Resistance Coverage
Full
Glove Insulation Material
Thermolite(R)
High-Visibility
No
Glove Lining Material
Polyester
Includes Reinforced Thumb Crotch
No
Glove Coating Material
Uncoated
Knit Material
ThermoLite(R)
Double-Dipped
No
Coating Type
Uncoated
Palm Type
Uncoated
Knit Material Color
White
Pairs per Package
1
EN 511 Rating
10
Maximum Temperature
210 Degrees F
Hem Style
Finished
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material ThermoLite(R), ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Thermolite(R), EN 388 Rating EN 388 214XA, Standards ANSI/ISEA 105, EN 388 214X, EN 407 X1XXXX, EN 511 010, Insulated Yes, EN 511 Rating 10, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.