Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alphatec Breathable Blue Bibbed Poly Overall, Nomex, 31 in Inseam, Blue, 2XL

  • Mfr # 66-672

  • Zoro # G001800118


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nomex
Fits Waist Size
60 in
Inseam
31 in
Closure Type
Adjustable Buckle, Adjustable Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-672
Zoro #
G001800118
UPC #
20076490105284
Country of Origin
Canada

Dimensions

Size
2XL
Fits Waist Size
60 in
Maximum Waist Size
60 in
Minimum Waist Size
60 in
Waist Size - Minimum
60 in
Waist Size - Maximum
60 in

Details

Item
Alphatec Breathable Blue Bibbed Poly Overall
Color
Blue
Material
Nomex
Inseam
31 in
Closure Type
Adjustable Buckle, Adjustable Strap
ATPV Rating
9 cal/sq cm
Features
FR Fabric Resists Flash Fire, Arc Flash
Series
66-672
Seam Style
Taped
Ankle Style
Hook-and-Loop
Number of Pockets
0
Standards
ASTM F955:2015, EN 1149-5, NFPA 1992-2018
Closure Features
Double Storm Flap
Gas Tight
No
Pathogen & Chemical Ratings
Meets ASTM F1671
Material Weight
280 g/sq m
Includes Outer Boot Flaps
No
Spray Tight
No
Packaging
Individually Packaged
Hazard Protection Type
Chemical Splash
Includes Slip Resistant Sole
No
Anti-Static
Yes
Liquid Tight
No
Material Performance
Light Duty
Includes Boot Covers
No
Reduced Spray
No
Protection Type
Chemical
Specialized Hazard Type
Bloodborne Pathogens
Pathogen and Chemical Ratings
Meets ASTM F1671
Ankle Closure
Hook-and-Loop
EPA Protection Level
C
Liquid Dispersal Type
Splash, Spray
Style
Overall

Description

Alphatec Breathable Blue Bibbed Poly Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, ATPV Rating 9 cal/sq cm, Closure Features Double Storm Flap, Closure Type Adjustable Buckle, Adjustable Strap, Color Blue, EPA Protection Level C, Features FR Fabric Resists Flash Fire, Arc Flash, Gas Tight No, Height - Maximum 74 in, Height - Minimum 71 in, Includes Boot Covers No, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 31 in, Liquid Dispersal Type Splash, Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.