Zoro Homepage

Alphatec Breathable Blue Bibbed Poly Overall, Nomex, 31 in Inseam, Blue, S

  • Mfr # 66-672

  • Zoro # G902658948


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nomex
Inseam
31 in
Closure Type
Adjustable Buckle, Adjustable Strap
ATPV Rating
9 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-672
Zoro #
G902658948
UPC #
20076490105246
Country of Origin
Canada

Dimensions

Size
S
Fits Waist Size
44 in
Minimum Waist Size
44 in
Maximum Waist Size
44 in
Waist Size - Maximum
44 in
Waist Size - Minimum
44 in

Details

Item
Alphatec Breathable Blue Bibbed Poly Overall
Color
Blue
Material
Nomex
Inseam
31 in
Closure Type
Adjustable Buckle, Adjustable Strap
ATPV Rating
9 cal/sq cm
Arc Flash PPE Category
2
Features
FR Fabric Resists Flash Fire, Arc Flash
Number of Pockets
0
Standards
ASTM F955:2015, EN 1149-5, NFPA 1992-2018
Ankle Style
Hook-and-Loop
Series
66-672
Seam Style
Taped
Closure Features
Double Storm Flap
Anti-Static
Yes
Includes Outer Boot Flaps
No
Protection Type
Liquid & Particulate
Gas Tight
Yes
Reduced Spray
Yes
Spray Tight
Yes
Material Performance
Light Duty
Packaging
Individually Packaged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders
Material Weight
280 g/sq m
Pathogen & Chemical Ratings
ASTM F1671, ASTM F955-2015, Meets EN 1149-4
Includes Slip Resistant Sole
No
Liquid Tight
Yes
Liquid Dispersal Type
Splash, Spray
Specialized Hazard Type
Bloodborne Pathogens
Ankle Closure
Hook-and-Loop
Hazard Risk Category
1
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1671
Style
Overall

Description

Alphatec Breathable Blue Bibbed Poly Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, ATPV Rating 9 cal/sq cm, Closure Features Double Storm Flap, Closure Type Adjustable Buckle, Adjustable Strap, Color Blue, EPA Protection Level B, Features FR Fabric Resists Flash Fire, Arc Flash, Gas Tight Yes, Hazard Risk Category 1, Height - Maximum 64 in, Height - Minimum 62 in, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 31 in, Liquid Dispersal Type Splash, Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.