Alphatec Breathable Blue Bibbed Poly Overall, Nomex, 70 in Inseam, Blue, 4XL

  • Mfr # 66-672

  • Zoro # G302658937


product price: $1,642.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nomex
Fits Waist Size
68 in
Inseam
70 in
Closure Type
Adjustable Buckle, Adjustable Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-672
Zoro #
G302658937
UPC #
20076490105307
Country of Origin
Canada

Dimensions

Size
4XL
Fits Waist Size
68 in
Maximum Waist Size
68 in
Minimum Waist Size
68 in
Waist Size - Maximum
68 in
Waist Size - Minimum
68 in

Details

Item
Alphatec Breathable Blue Bibbed Poly Overall
Color
Blue
Material
Nomex
Inseam
70 in
Closure Type
Adjustable Buckle, Adjustable Strap
ATPV Rating
9 cal/sq cm
Arc Flash PPE Category
2
Features
FR Fabric Resists Flash Fire, Arc Flash
Seam Style
Taped
Number of Pockets
0
Standards
ASTM F955:2015, EN 1149-5, NFPA 1992-2018
Series
66-672
Ankle Style
Hook-and-Loop
Includes Slip Resistant Sole
No
Includes Outer Boot Flaps
No
Material Weight
280 g/sq m
Anti-Static
Yes
Material Performance
Light Duty
Reduced Spray
Yes
Packaging
Individually Packaged
Spray Tight
Yes
Gas Tight
Yes
Closure Features
Double Storm Flap
Pathogen & Chemical Ratings
ASTM F1671, ASTM F955-2015, Meets EN 1149-4
Protection Type
Liquid & Particulate
Liquid Tight
Yes
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders
Ankle Closure
Hook-and-Loop
EPA Protection Level
B
Hazard Risk Category
1
Liquid Dispersal Type
Splash, Spray
Specialized Hazard Type
Bloodborne Pathogens
Pathogen and Chemical Ratings
Meets ASTM F1671
Style
Overall

Description

Alphatec Breathable Blue Bibbed Poly Overall, Ankle Closure Hook-and-Loop, Anti-Static Yes, ATPV Rating 9 cal/sq cm, Closure Features Double Storm Flap, Closure Type Adjustable Buckle, Adjustable Strap, Color Blue, EPA Protection Level B, Features FR Fabric Resists Flash Fire, Arc Flash, Gas Tight Yes, Hazard Risk Category 1, Height - Maximum 6 ft, Height - Minimum 72 in, Includes Outer Boot Flaps No, Includes Slip Resistant Sole No, Inseam 70 in, Liquid Dispersal Type Splash, Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.