AlphaTec Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 20 mil, Yellow, 10, 1 PR

  • Mfr # 87-297

  • Zoro # G4428149


product price:  $2.65
/pr
Sold in multiples of 12 for $31.80

Key Features

Color
Yellow
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
20 mil
Length
11.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87-297
Zoro #
G4428149
UPC #
-
Country of Origin
Thailand

Dimensions

Glove Size
10
Glove Length
12 in
Glove Thickness
20 mil
Length
11.4 in
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
AlphaTec
Glove Texture
Pebble Embossed
Standards
ANSI, EN 388 1010X, EN 388 2110, EN ISO 374-1:2016 Type C, EN ISO 374-5:2016
Glove Liner Material
Cotton Flocked
Supported / Unsupported
Unsupported
Glove Texture Location
Fingers Only
Glove Hand Style
Left and Right
Insulated
Not Insulated
Glove Coating Material
Natural Latex Rubber
Glove Coating Finish
Pebble Embossed
Glove Coating Coverage
Full
ANSI/ISEA Puncture Level
0
ANSI/ISEA Abrasion Level
3
Coating Material
Natural Latex Rubber
Accelerator Free
Contains Accelerators
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Not Rated
Chlorinated/Non Chlorinated
Chlorinated
EN 388 Impact Rated
Not EN 388 Impact Rated
Triple Layer
Triple Layer Not Included
Glove Coating Color
Yellow
Brand and Series
Ansell AlphaTec 87-297
ANSI/ISEA Abrasion Cycles
1,000
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
Biodegradable
Non-Biodegradable
Wear-Indicating
Wear-Indicator Not Included
Dual Layer
Dual Layer Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Fingers Only, 20 mil, 12 in, Glove Size 10, Color Yellow, Unsupported, Standards ANSI, EN 388 1010X, EN 388 2110, EN ISO 374-1:2016 Type C, EN ISO 374-5:2016, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.