Shop ANSELL

AlphaTec Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 20 mil, Yellow, 7, 1 PR

  • Mfr # 87-297
  • Zoro # G4428377

product price: 
$
2.99
/pr
Sold in multiples of 12 prs for $35.88

Key Features

Color
Yellow
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
20 mil
Length
11.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87-297
Zoro #
G4428377
UPC #
-
Country of Origin
Thailand

Dimensions

Glove Size
7
Glove Length
12 in
Glove Thickness
20 mil
Length
11.4 in
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
AlphaTec(R) 87-297
Glove Texture
Pebble Embossed
Standards
ANSI, EN 388 1010X, EN 388 2110, EN ISO 374-1:2016 Type C, EN ISO 374-5:2016
Glove Liner Material
Cotton Flocked
Supported / Unsupported
Unsupported
Insulated
Not Insulated
Coating Material
Natural Latex Rubber
ANSI/ISEA Puncture Level
0
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
3
Glove Texture Location
Fingers Only
Glove Coating Finish
Pebble Embossed
Glove Coating Coverage
Full
Glove Coating Material
Natural Latex Rubber
Glove Coating Color
Yellow
Silicone-Free
Contains Silicone
Wear-Indicating
Wear-Indicator Not Included
Brand and Series
Ansell AlphaTec 87-297
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Not Rated
EN 388 Impact Rated
Not EN 388 Impact Rated
Accelerator Free
Contains Accelerators
Sterile/Non-Sterile
Non-Sterile
Dual Layer
Dual Layer Not Included
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Chlorinated
ANSI/ISEA Abrasion Cycles
1,000
Anti-Static
Anti-Static Not Included
Triple Layer
Triple Layer Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Wire Color
Yellow

Description

Chemical-Resistant Gloves, Fingers Only, 20 mil, 12 in, Glove Size 7, Color Yellow, Unsupported, Standards ANSI, EN 388 1010X, EN 388 2110, EN ISO 374-1:2016 Type C, EN ISO 374-5:2016, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.