AlphaTec Chemical Resistant Gloves, Nitrile, 12 in L, 14 mil, Green, 9, 1 PR

  • Mfr # 58-330

  • Zoro # G6125235


product price:  $5.25
/pr

Key Features

Color
Green
Size
9
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
14 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-330
Zoro #
G6125235
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
9
Glove Size
9
Glove Length
12 in
Glove Thickness
14 mil
Length
12"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Lozenge
Series
AlphaTec
Standards
ANSI Abrasion Level 5, ANSI Cut Level 1, ANSI Puncture Level 3
Resists
Chemicals
Supported / Unsupported
Unsupported
Glove Texture Location
Fingers Only
Special Features
AquaDri(R) Nitrile Foam Lining, Diamond Palm Grip
Application
Where There is Need for Chemical Protection (Applicable: Bases, Oils, Fuels, Some Solvents, Greases and Animal Fats, Hydrocarbon Derivatives, Alcohol Bases, Many Solvents and Esters)
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
5
Insulated
Not Insulated
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Abrasion Cycles
10,000
Accelerator Free
Contains Accelerators
Dual Layer
Dual Layer Included
Glove Construction
Rubber
Silicone-Free
Contains Silicone
Glove Liner Material
Unlined
EN ISO 374 Chemical Rating
Type A - JKLOPT
Sterile/Non-Sterile
Sterile
Impact Glove Type
CE Rated
EN 388 Impact Rated
Not EN 388 Impact Rated
Brand and Series
Ansell AlphaTec 58-330
Biodegradable
Non-Biodegradable
Anti-Static
Anti-Static Included
Chlorinated/Non Chlorinated
Chlorinated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Nitrile, Fingers Only, 14 mil, 12 in, Cuff Gauntlet, Lining Nitrile, Glove Size 9, Color Green, Unsupported, Standards ANSI, EN 388, EN 374, Resists Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.