Zoro Homepage

Alphatec Disposable Apron, Polyethylene, 1.25 mil Thick, 46 in Long, Universal Size, PK100

  • Mfr # 56-230

  • Zoro # G2799422


product price: $31.89
/pk 100, $0.32/ea

Key Features

Material
Polyethylene
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash
Seam Style
Seamless
Closure Type
Ties
Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-230
Zoro #
G2799422
UPC #
-
Country of Origin
China

Dimensions

Length
46 in
Thickness
1.25 mil
Size
Universal
Width
27 in
Overall Width
27 in
Overall Length
46 in
Length Type
Shin
Named Size
Universal

Details

Item
Disposable Apron
Color
Blue
Material
Polyethylene
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash
Seam Style
Seamless
Closure Type
Ties
Series
AlphaTec
Grommet Type
None
Number of Pockets
0
Standards
FDA Approved
Resistant To
Fats, Grease, Light Chemicals, Oils
Back Style
Open
Includes Sleeves
No
Secondary Flame Resistantance
No
Garment Style
Apron
Includes Grommets
No
Neck Closure Type
Tie
Material Performance
Light Duty
Protection Type
Chemical
Waist Closure
Tie
FDA Compliant
No
Apron Type
Bib
Anti-Static
No
Breakaway
No
Brand and Series
Ansell AlphaTec 56-230
Liquid Dispersal Type
Splash, Spray
Packaging
Bulk
Secondary Flame Resistance
No

Description

Disposable Apron, Anti-Static No, Apron Material Polyethylene, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 46 in, Overall Width 27 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.