Alphatec Solvex Chemical Resistant Gloves, 18.11 Thickness, Flock Lining, 13 in L, Green, Size 10, PR

  • Mfr # 37-175

  • Zoro # G604067307


product price:  $2.19
/pr
Sold in multiples of 12 for $26.28

Key Features

Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
18.11 mil
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37-175
Zoro #
G604067307
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10
Glove Length
13 in
Glove Thickness
18.11 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) Solvex
Glove Texture
Smooth
Standards
ANSI, CE Rated, EN 388, EN 347, EN 374, FDA
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Supported / Unsupported
Unsupported
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Abrasion Cycles
3,000
Glove Construction
Rubber
Chlorinated/Non Chlorinated
Chlorinated
Brand and Series
Ansell AlphaTec Solvex 37-175
Biodegradable
Non-Biodegradable
Accelerator Free
Contains Accelerators
Insulated
Not Insulated
ANSI/ISEA Puncture Level
3
Glove Coating Finish
Sandy
Silicone-Free
Contains Silicone
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
EN ISO 374 Chemical Rating
Type A - JKLOPT
Glove Texture Location
Smooth
Sterile/Non-Sterile
Sterile
Glove Liner Material
Cotton Flocked
Anti-Static
Anti-Static Not Included
ANSI/ISEA Abrasion Level
4
Dual Layer
Dual Layer Not Included
Glove Hand Style
Left and Right
Glove Coating Color
Green
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
ANSI/ISEA Puncture Force
60 N
Glove Coating Coverage
Full
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 18.11 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 10, Color Green, Unsupported, Standards ANSI, CE Rated, EN 388, EN 347, EN 374, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.